This item is Discontinued.

Bestorq Aftermarket replacement for 2087836 ALLIS-CHALMERS 811 P.T.O.   W/74" Belt O.C.   W/42" Deck, 4LK740 4LK740

Aftermarket replacement for 2087836 ALLIS-CHALMERS 811 P.T.O. W/74" Belt O.C. W/42" Deck, 4LK740 (Discontinued)

  • Mfr # 4LK740
  • Zoro # G103832987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LK740
Zoro #
G103832987
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
74 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
For Use With
Lawn and Garden
Replaces OEM Part
7540107
Replaces OEM Brand
AMERICAN HARDWARE
Weight
0.45 lbs.
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-74 in Height-5/16 in Weight: 0.45 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.