This item is Discontinued.

Bestorq Aftermarket replacement for 3703J ROPER 4200-14 Belt for Blade, 4LK1000 4LK1000

Aftermarket replacement for 3703J ROPER 4200-14 Belt for Blade, 4LK1000 (Discontinued)

  • Mfr # 4LK1000
  • Zoro # G103598180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LK1000
Zoro #
G103598180
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
100 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
Temp. Range
-60 F to 176 F
Standards
RMA
Application
Lawn and Garden
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.61 lbs.
Replaces OEM Brand
HUSQVARNA
Replaces OEM Part
574173002
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-100 in Height-5/16 in Weight: 0.61 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.