This item is Discontinued.

Bestorq Aftermarket replacement for 53307 NOMA D2237-510 Belt for Drive, 3L430 3L430

Aftermarket replacement for 53307 NOMA D2237-510 Belt for Drive, 3L430 (Discontinued)

  • Mfr # 3L430
  • Zoro # G903605491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3L430
Zoro #
G903605491
UPC #
-
Country of Origin
China

Dimensions

Outside Length
43 in
Top Width
3/8 in
Height
7/32 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Weight
0.15 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Brand
ARTS WAY
Replaces OEM Part
21487
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-43 in Height-7/32 in Weight: 0.15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.