This item is Discontinued.

Bestorq Aftermarket replacement for 719450 TORO 20922B Belt for Drive, 3LK320 3LK320

Aftermarket replacement for 719450 TORO 20922B Belt for Drive, 3LK320 (Discontinued)

  • Mfr # 3LK320
  • Zoro # G803605812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK320
Zoro #
G803605812
UPC #
-
Country of Origin
China

Dimensions

Outside Length
32 in
Top Width
3/8 in
Height
7/32 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Application
Lawn and Garden
Standards
RMA
Temp. Range
-60 F to 176 F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.12 lbs.
Replaces OEM Brand
LAWN-BOY
Replaces OEM Part
207925
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-32 in Height-7/32 in Weight: 0.12 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.