This item is Discontinued.

Bestorq Aftermarket replacement for 7540234 MTD PRODUCTS, INC. 143-995 Belt for P.T.O., 4LK410 4LK410

Aftermarket replacement for 7540234 MTD PRODUCTS, INC. 143-995 Belt for P.T.O., 4LK410 (Discontinued)

  • Mfr # 4LK410
  • Zoro # G403613255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LK410
Zoro #
G403613255
UPC #
-
Country of Origin
China

Dimensions

Outside Length
41 in
Top Width
1/2 in
Height
5/16 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
0.25 lbs.
Application
Lawn and Garden
Replaces OEM Brand
SENTRY
Replaces OEM Part
7540201
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-41 in Height-5/16 in Weight: 0.25 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.