This item is Discontinued.

Bestorq Aftermarket replacement for A115K Simplicity 1691848(Deck 54") belt, A115K A115K

Aftermarket replacement for A115K Simplicity 1691848(Deck 54") belt, A115K (Discontinued)

  • Mfr # A115K
  • Zoro # G903580439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A115K
Zoro #
G903580439
UPC #
-
Country of Origin
China

Dimensions

Outside Length
117 in
Top Width
1/2 in
Height
5/16 in
Inside Length
115 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Weight
0.71 lbs.
Replaces OEM Part
A115K
Replaces OEM Brand
Simplicity
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-117 in Height-5/16 in Weight: 0.71 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.