Shop All V-Belts
Bestorq
Aftermarket replacement for B11171018 Toro Wheel Horse 20330C (DRIVE) belt, SPZ825
Mfr # SPZ825
Zoro # G903593118
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 22 mm(0.87 in)
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Product Information
Dimensions
Top Width | 22 mm(0.87 in) |
Height | 0.31 in |
Pitch Length | 825 mm (32.48 in) |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-825 mm (32.48 in) Height-0.31 in Weight: 0.12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E40 ELEMENT (RAPTOR E40 ELEMENT)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- TRITAN Insert Bearing, Light Duty, Set Screw, 30mm Bore Dia., 62mm Outside Dia., 30mm Inner Ring Width (SB206-30MM)
- ABAC 2 HP 115 Volt Single Phase Single Stage Portable 24 Gallon Vertical Air Compressor (AB-224VP)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- INGERSOLL-RAND Banded V-Belt, 7PK1080, 42in (89306302)
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- GATES XPA1232 Metric V-Belt, 1232mm Outside Length, 13mm Top Width, 1 Ribs (XPA1232)
- MTD Belt 2L 33.0 Lg (754-04088)
- Bestorq Power Transmission Belts