This item is Discontinued.

Bestorq Aftermarket replacement for K1122-26130 Kubota T1460 belt, A86 A86

Aftermarket replacement for K1122-26130 Kubota T1460 belt, A86 (Discontinued)

  • Mfr # A86
  • Zoro # G803585572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A86
Zoro #
G803585572
UPC #
-
Country of Origin
China

Dimensions

Outside Length
88 in
Top Width
1/2 in
Height
5/16 in
Inside Length
86 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Standards
RMA
Weight
0.52 lbs.
Temp. Range
-30 F to 160 F
Replaces OEM Brand
Kubota
Replaces OEM Part
K1122-26130
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-88 in Height-5/16 in Weight: 0.52 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.