
Aftermarket replacement for M84223 JOHN DEERE 265 Belt for Primary W/46" Deck, 4LK620 (Discontinued)
- Mfr # 4LK620
- Zoro # G803564393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LK620
Zoro #
G803564393
UPC #
-
Country of Origin
China
Dimensions
Outside Length
62 in
Top Width
1/2 in
Height
5/16 in
Details
V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Standards
RMA
Temp. Range
-60 F to 176 F
Application
Lawn and Garden
Weight
0.38 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Replaces OEM Brand
DEINES
Replaces OEM Part
300254
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-62 in Height-5/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.