This item is Discontinued.

Bestorq Aftermarket WESTERN 33622 Replacement Belt, 3LK260 3LK260

Aftermarket WESTERN 33622 Replacement Belt, 3LK260 (Discontinued)

  • Mfr # 3LK260
  • Zoro # G703565179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK260
Zoro #
G703565179
UPC #
-
Country of Origin
China

Dimensions

Outside Length
26 in
Top Width
3/8 in
Height
7/32 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Standards
RMA
Weight
0.09 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Part
3L260K
Replaces OEM Brand
Murray
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-26 in Height-7/32 in Weight: 0.09 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.