This item is Discontinued.

Bestorq Ariens/Gravely 926316-000101 ST1332DLET (Traction) Snow Blower/Thrower Replacement Belt, 3L350LG 3L350LG

Ariens/Gravely 926316-000101 ST1332DLET (Traction) Snow Blower/Thrower Replacement Belt, 3L350LG (Discontinued)

  • Mfr # 3L350LG
  • Zoro # G503813807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3L350LG
Zoro #
G503813807
UPC #
-
Country of Origin
China

Dimensions

Outside Length
35 in
Top Width
21/32 in
Height
7/32 in

Details

V-Belt Type
V Belt
Number of Ribs
1
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Temp. Range
-60 F to 176 F
Replaces OEM Part
3L350K
Replaces OEM Brand
Ariens / Gravely
Banded Belt
No
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Weight
0.126 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-35 in Height-7/32 in Weight: 0.126 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.