Bestorq
B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B120
Zoro # G206417524
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B120
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 123 in
- Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6202VV, 6200 Series Single Row Deep Groove Ball Bearing, 6202VV (6202VV)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- SKF SKF 6206 Z C3, Single Row Ball Bearings (6206 Z C3)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- PIX Belt, AX Cogged, 1/2 x 24 in. OC (AX22)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- Bestorq V-Belts