Bestorq
Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs
Mfr # 2/B128
Zoro # G603812700
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 21/32 in
- Outside Length 131 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" ID Split Clamp Collar, Stl, Bo (G1SC-075-B)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003RS C3)
- BANDO 1829 mm Outside Length, 46 mm Top Width, 1 Ribs (2926V706)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- DAYTON BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (13W532)
- D&D 4500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB4500)
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- D&D 28" Outside Length, 2/3" Top Width, 1 Ribs (BX25)
- DAYTON BX75 Cogged V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A134 (6A134)
- Bestorq Power Transmission Belts