Shop All V-Belts
Bestorq
Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5V2240
Zoro # G203649904
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 3
- Top Width 1.875 in
- Outside Length 224 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 224 in |
Height | 0.546 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 224inches Depth: 406.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler (3LX85)
- BROAN Motor .9A (99080175)
- MI-T-M Sheave (10-0040)
- BANDO T5-690 Poly Timing Belt, 16T5-690Ug (16T5-690UG)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- D&D 173" Outside Length, 2/3" Top Width, 1 Ribs (B170)
- DAYTON 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (2L444)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- DAYTON 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (2L377)
- DAYTON 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (2L402)
- Bestorq V-Belts