Shop BESTORQ
See all product information
Banded Belt Model 12/5VK1435 - 143.5 in Outside Length - 7.5 in Top Width
Mfr # 12/5VK1435
Zoro # G203646453
product price:Â $1,379.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Number of Ribs
12
Top Width
7.5 in
Outside Length
143.5 in
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 12/5VK1435
- Zoro #
- G203646453
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Top Width
- 7.5 in
- Outside Length
- 143.5 in
- Height
- 0.546 in
- Thickness
- 0.546 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 12
- Material
- Synthetic Rubber
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Lawn and Garden
- Application
- Lawn and Garden
- Weight
- 23.4 lbs.
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Storage Temp.
- 40F-100F
- Banded Belt
- Yes
- Reinforcing Cord Material
- Kevlar (Aramid)
- V-Belt Section
- 5VK
- Industry Number
- 12/5VK1435
- Item
- Wedge Banded Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.44 inches Material: Kevlar Number of Ribs: 12 Outside Circumference: 143.5inches Depth: 0.53 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.