Shop BESTORQ
See all product information
Banded Belt Model 12/5VK2375 - 237.5 in Outside Length - 7.5 in Top Width
Mfr # 12/5VK2375
Zoro # G603646725
product price:Â $2,265.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Number of Ribs
12
Top Width
7.5 in
Outside Length
237.5 in
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12/5VK2375
Zoro #
G603646725
UPC #
-
Country of Origin
Singapore
Dimensions
Top Width
7.5 in
Outside Length
237.5 in
Height
0.546 in
Thickness
0.546 in
Details
V-Belt Type
Banded Belt
Number of Ribs
12
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
39.4 lbs.
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Banded Belt
Yes
Storage Temp.
40F-100F
V-Belt Section
5VK
Reinforcing Cord Material
Kevlar (Aramid)
Item
Wedge Banded Belt
Industry Number
12/5VK2375
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.44 inches Material: Kevlar Number of Ribs: 12 Outside Circumference: 237.5inches Depth: 0.53 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.