Shop All V-Belts
Bestorq
Banded Cogged Belt, 50 in Outside Length, 1.25 in Top Width, 2 Ribs
Mfr # 2/5VX500
Zoro # G903649327
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.25 in
- Number of Ribs 2
- Outside Length 50 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.25 in |
Outside Length | 50 in |
Height | 0.546 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.24 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 50inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- SKF Double Row Ball Brgs (5200 2RS TN9)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MP (6401-20-20)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- PIX Belt, B Kevlar, 5/8 x 178 in. OC (B175K)
- SUPCO Molded Cogged V Belt, BX38 (BX38)
- MTD Belt-V Type (954-04003A)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (6L221)
- Bestorq V-Belts