Shop All V-Belts
Bestorq
Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs
Mfr # 2/5VX950
Zoro # G603649672
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.25 in
- Number of Ribs 2
- Outside Length 95 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.25 in |
Outside Length | 95 in |
Height | 0.546 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.24 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 95inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 4547 mm Outside Length, 22 mm Top Width, 1 Ribs (SPC4500)
- REELCRAFT Cart, Reel (600741-2)
- BRENNAN INDUSTRIES 12Bore-12MJ Straight, 2PK (0403-12-12)
- NSK NSK 6203ZZ-12, 6200 Series Single Row Deep Groove Ball Bearing (6203ZZ-12)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 133" (BK133B)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- DAYTON 3L280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs (BX66)
- D&D 62" Outside Length, 3/8" Top Width, 1 Ribs (3L620)
- Bestorq V-Belts