Shop BESTORQ
See all product information
Banded Cogged Belt
Mfr # BX91/02
Zoro # G703652442
product price:Â $91.99
/eaKey Features
V-Belt Type
Banded Cogged Belt
Number of Ribs
2
Top Width
1.32 in
Outside Length
94 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BX91/02
Zoro #
G703652442
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.32 in
Outside Length
94 in
Height
0.406 in
Thickness
0.406 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
2
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Weight
1.9 lbs.
Banded Belt
Yes
Storage Temp.
40F-100F
V-Belt Section
BX
Item
Classical Banded Cogged Belt
Industry Number
BX91/02
Reinforcing Cord Material
Polyester
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.32 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 94 inches Depth: 0.43 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.