Shop BESTORQ
See all product information
Banded Cogged Belt Model 12/3VX355 - 35.5 in Outside Length - 4.5 in Top Width
Mfr # 12/3VX355
Zoro # G003648459
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Number of Ribs
12
Top Width
4.5 in
Outside Length
35.5 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12/3VX355
Zoro #
G003648459
UPC #
-
Country of Origin
China
Dimensions
Top Width
4.5 in
Outside Length
35.5 in
Height
0.328 in
Thickness
0.328 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
12
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.8 lbs.
For Use With
Heavy Duty General Application
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
Yes
Reinforcing Cord Material
Polyester
Item
Wedge Banded Cogged Belt
V-Belt Section
3VX
Industry Number
12/3VX355
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.56 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 35.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.