Shop BESTORQ
See all product information
Banded Cogged Belt Model 4/3VX315 - 31.5 in Outside Length - 1.5 in Top Width
Mfr # 4/3VX315
Zoro # G703649282
product price:Â $45.99
/eaKey Features
V-Belt Type
Banded Cogged Belt
Number of Ribs
4
Top Width
1.5 in
Outside Length
31.5 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/3VX315
Zoro #
G703649282
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.5 in
Outside Length
31.5 in
Height
0.328 in
Thickness
0.328 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
4
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Weight
0.8 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Banded Belt
Yes
Storage Temp.
40F-100F
Reinforcing Cord Material
Polyester
Industry Number
4/3VX315
Item
Wedge Banded Cogged Belt
V-Belt Section
3VX
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 31.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.