Shop BESTORQ

Banded Cogged V-Belt, 10/CX85, CX, EPDM, 89 in, 8.70 in Top Width

  • Mfr # 10/CX85

  • Zoro # G903648245


product price: 
$
643.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged Belt
V-Belt Section
CX
Number of Ribs
10
Top Width
8.70 in
Outside Length
89 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10/CX85
Zoro #
G903648245
UPC #
-
Country of Origin
United States
Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged Belt
V-Belt Section
CX
Industry Number
10/CX85
Number of Ribs
10
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
14.3 lbs.
Application
Heavy Duty General Application
Banded Belt
Yes
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.7 inches Material: Rubber Number of Ribs: 10 Outside Circumference: 89inches Depth: 0.57 inches Oil and Heat resistant

Ratings & reviews