Shop BESTORQ
See all product information
Create Account
Banded Narrow Cogged V-Belt, 2/3VX600, 3VX, EPDM, 60 in, 3/8 in Top Width
Mfr # 2/3VX600
Zoro # G503808520
product price:Â
$
37.95
/ea
Key Features
V-Belt Type
Banded Cogged Belt
V-Belt Section
3VX
Industry Number
2/3VX600
Number of Ribs
2
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/3VX600
- Zoro #
- G503808520
- UPC #
- -
- Country of Origin
- China
- Item
- Banded Narrow Cogged V-Belt
- V-Belt Type
- Banded Cogged Belt
- V-Belt Section
- 3VX
- Industry Number
- 2/3VX600
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- 78432 THERMO KING, 22128 ARTS WAY MANUFACTURING
- Replaces OEM Brand
- THERMO KING
- Replaces OEM Part
- 78591
- Banded Belt
- Yes
- Weight
- 0.79 lbs.
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-60 in Height-21/64 in Weight: 0.79 lbs. Number of Ribs-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.