Shop BESTORQ
See all product information
Create Account
Banded V-Belt, 11/SPC9000, SPC, SBR, 354.33 in, 9.57 in Top Width
Mfr # 11/SPC9000
Zoro # G803570066
product price:Â
$
2,695.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
SPC
Number of Ribs
11
Top Width
9.57 in
Outside Length
354.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11/SPC9000
- Zoro #
- G803570066
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9.57 in
- Outside Length
- 354.33 in
- Pitch Length
- 354.33 in
- Height
- 0.87 in
- Thickness
- 0.87 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- SPC
- Industry Number
- 11/SPC9000
- Number of Ribs
- 11
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Weight
- 79.2 lbs.
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 9.57 inches Material: Rubber Number of Ribs: 11 Outside Circumference: 354.33inches Depth: 0.65 inches Oil and Heat resistant