Shop BESTORQ

Banded V-Belt, A100/18, A, SBR, 102 in, 1/2 in Top Width

  • Mfr # A100/18
  • Zoro # G106420846

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Industry Number
A100/18
Number of Ribs
18
Top Width
1/2 in
Outside Length
102 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A100/18
Zoro #
G106420846
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
102 in
Height
5/16 in
Inside Length
Inside Length-100 in
Thickness
5/16 in

Details

V-Belt Type
Banded Belt
Industry Number
A100/18
Number of Ribs
18
Material
SBR
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Weight
17.35
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Storage Temp.
40F-100F
Banded Belt
Yes
Reinforcing Cord Material
Polyester
Item
Banded V-Belt
V-Belt Section
A

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-102 in
Height-5/16 in
Number of Ribs-18
17.35
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.