Shop BESTORQ
See all product information
Create Account
Banded V-Belt, B98/04, B, SBR, 101 in, 21/32 in Top Width
Mfr # B98/04
Zoro # G306423142
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B98/04
Number of Ribs
4
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B98/04
- Zoro #
- G306423142
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 101 in
- Height
- 7/16 in
- Inside Length
- Inside Length-98 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- B
- Industry Number
- B98/04
- Number of Ribs
- 4
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Banded Belt
- Yes
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Weight
- 5.74
- For Use With
- Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-98 in
Outside Length-101 in
Height-7/16 in
Number of Ribs-4
5.74
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-98 in
Outside Length-101 in
Height-7/16 in
Number of Ribs-4
5.74
Oil and Heat resistant