Shop BESTORQ

Banded Wedged V-Belt, 2/5V1400, 5V, SBR, 143-1/2 in, 5/8 in Top Width

  • Mfr # 2/5V1400
  • Zoro # G403809153

product price: 
$
96.15
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
5V
Industry Number
2/5V1400
Number of Ribs
2
Top Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2/5V1400
Zoro #
G403809153
UPC #
-
Country of Origin
China

Dimensions

Top Width
5/8 in
Thickness
35/64 in
Outside Length
143-1/2 in
Height
35/64 in
Inside Length
140 in

Details

Item
Banded Wedged V-Belt
V-Belt Type
Banded Belt
V-Belt Section
5V
Industry Number
2/5V1400
Number of Ribs
2
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
2X5V1500
Replaces OEM Brand
DODGE
Storage Temp.
40F-100F
Banded Belt
Yes
Weight
3.84 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-143.5 in Height-35/64 in Weight: 3.84 lbs. Number of Ribs-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.