Shop BESTORQ

Banded Wedged V-Belt, 5/5VK2800, 5VK, SBR, 280 in, 3.125 in Top Width

  • Mfr # 5/5VK2800
  • Zoro # G003647070

product price: 
$
1,113.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
5VK
Number of Ribs
5
Top Width
3.125 in
Thickness
0.546 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5/5VK2800
Zoro #
G003647070
UPC #
-
Country of Origin
Singapore

Dimensions

Top Width
3.125 in
Thickness
0.546 in
Outside Length
280 in
Height
0.546 in

Details

Item
Banded Wedged V-Belt
V-Belt Type
Banded Belt
V-Belt Section
5VK
Industry Number
5/5VK2800
Number of Ribs
5
Material
SBR
Reinforcing Cord Material
Aramid (Kevlar)
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Application
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
For Use With
Lawn and Garden
Weight
19.5 lbs.
Storage Temp.
40F-100F
Banded Belt
Yes

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.1 inches Material: Kevlar Number of Ribs: 5 Outside Circumference: 280inches Depth: 0.53 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products