
Banded Cogged Belt Model 10/3VX1500 - 150 in Outside Length - 3.75 in Top Width
Mfr # 10/3VX1500
Zoro # G003647865
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Number of Ribs
10
Top Width
3.75 in
Outside Length
150 in
Material
Fiberglass and Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10/3VX1500
Zoro #
G003647865
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.75 in
Outside Length
150 in
Height
0.328 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
10
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Weight
8.9 lbs.
Banded Belt
Yes
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 10 Outside Circumference: 150inches Depth: 0.33 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.