
Bestorq Banded Cogged Belt Model 10/CX173 - 177 in Outside Length - 8.7 in Top Width
Mfr # 10/CX173
Zoro # G403647960
product price:Â $1,196.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged Belt
Outside Length
177 in
Number of Ribs
10
Top Width
8.7 in
Material
Fiberglass and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10/CX173
Zoro #
G403647960
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
177 in
Top Width
8.7 in
Height
10.218 in
Details
V-Belt Type
Banded Cogged Belt
Number of Ribs
10
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Weight
29.1 lbs.
Banded Belt
Yes
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.7 inches Material: Rubber Number of Ribs: 10 Outside Circumference: 177inches Depth: 0.57 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.