Shop DYNABRADE
See all product information
1.5in 38 mm W x 30in 762 mm L 600 MX S/C DynaCut MicroMesh Belt
Mfr # 78454
Zoro # G915499453
product price:Â $13.29
/eaKey Features
Top Width
38 mm
Outside Length
762 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 78454
- Zoro #
- G915499453
- UPC #
- 616026784543
- Country of Origin
- United States
Dimensions
- Top Width
- 38 mm
- Outside Length
- 762 mm
Details
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.