Zoro Homepage

BB117 120 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # BB117

  • Zoro # G706407582


product price: $64.15
/ea

Key Features

V-Belt Type
Double Side V Belt
Industry Number
BB117
Outside Length
120 in
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB117
Zoro #
G706407582
UPC #
-
Country of Origin
China

Dimensions

Outside Length
120 in
Top Width
21/32 in
Inside Length
117 in
Height
17/32in

Details

V-Belt Type
Double Side V Belt
Industry Number
BB117
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.58

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-117 in
Outside Length-120 in
Height-17/32in
Number of Ribs-1
1.58
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.