Shop All V-Belts
Bestorq
BB60 Double Side V Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BB60
Zoro # G006407657
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BB60
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 63 in
- Material Rubber
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 63 in |
Height | 17/32in |
Inside Length | 60 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-60 in
Outside Length-63 in
Height-17/32in
Number of Ribs-1
0.81
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-60 in
Outside Length-63 in
Height-17/32in
Number of Ribs-1
0.81
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- ENERPAC Stop Ring (CB60044)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- CHICAGO DIE CASTING PULLEY 2X3/4"" (200A7)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- DAYTON 4L840 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (4L840)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- Bestorq Power Transmission Belts