Bestorq
Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX350
Zoro # G603648774
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 35 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting (5VLF9)
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- D&D Timing Belt, 8M, 20 x 600mm PL, T75 (600-8M-20)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- DAYTON 4L520 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (4L520)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- D&D 2280mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ2280)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- Bestorq V-Belts