Shop BESTORQ

Cogged V-Belt, AX31, AX, EPDM, 33 in, 1/2 in Top Width

  • Mfr # AX31
  • Zoro # G006417694

product price: 
$
12.95
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX31
Zoro #
G006417694
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
33 in
Height
5/16 in
Inside Length
31 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX31
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-31 in
Outside Length-33 in
Height-5/16 in
Number of Ribs-1
0.19
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.