Shop BESTORQ
See all product information
Create Account
Cogged V-Belt, BX100, BX, EPDM, 103 in, 21/32 in Top Width
- Mfr # BX100
- Zoro # G406414897
product price:Â
$
38.79
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX100
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX100
- Zoro #
- G406414897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 103 in
- Height
- 13/32 in
- Inside Length
- 100 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- BX
- Industry Number
- BX100
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- F280309 Alliance, SQ, Unimac
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Weight
- 1.03
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-100 in
Outside Length-103 in
Height-13/32 in
Number of Ribs-1
1.03
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-100 in
Outside Length-103 in
Height-13/32 in
Number of Ribs-1
1.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.