Shop BESTORQ
See all product information
CX129 133 in Outside Length, 7/8 in Top Width, 1 Ribs
Mfr # CX129
Zoro # G406426630
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged Belt
Industry Number
CX129
Number of Ribs
1
Top Width
7/8 in
Outside Length
133 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CX129
Zoro #
G406426630
UPC #
-
Country of Origin
China
Dimensions
Top Width
7/8 in
Outside Length
133 in
Inside Length
Inside Length-129 in
Height
17/32 in
Thickness
17/32 in
Details
V-Belt Type
Cogged Belt
Industry Number
CX129
Number of Ribs
1
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
2.167
Banded Belt
No
For Use With
Heavy Duty General Application
Reinforcing Cord Material
Polyester
V-Belt Section
CX
Item
Classical Cogged Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-129 in
Outside Length-133 in
Height-17/32 in
Number of Ribs-1
2.167
Oil and Heat resistant
Top Width-7/8 in
Material-Rubber
Inside Length-129 in
Outside Length-133 in
Height-17/32 in
Number of Ribs-1
2.167
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.