Shop BESTORQ

Double Side Timing Belt Model D1000H550 - 100 in Outside Length - 5.5 in Top Width

  • Mfr # D1000H550

  • Zoro # G503641578


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Top Width
5.5 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.23 in
Application
Heavy Duty General Application
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1000H550
Zoro #
G503641578
UPC #
-
Country of Origin
China

Dimensions

Top Width
5.5 in
Height
0.23 in
Pitch Length
100 in
Belt Trade Size
H

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
79.7 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
1/2 in
Tooth Shape
Trapezoidal
Number of Teeth
200
Tooth Location
Two Sides
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
D1000H550

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 100 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.