Shop BESTORQ
See all product information
Double Side Timing Belt Model D1040-8M-20 - 40.94 in Outside Length - 0.79 in Top Width
Mfr # D1040-8M-20
Zoro # G503618143
product price:Â $59.55
/eaKey Features
Top Width
20 mm
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1040-8M-20
Zoro #
G503618143
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.325 in
Pitch Length
1040 mm
Belt Trade Size
D8M
Details
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.5 lbs.
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
130
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
D1040-8M-20
Belt Coating
Nylon
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 40.94inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.