Shop BESTORQ

Double Side Timing Belt Model D1100H080 - 110 in Outside Length - 0.8 in Top Width

  • Mfr # D1100H080

  • Zoro # G103642661


product price:  $94.45
/ea

Key Features

Top Width
0.8 in
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Weight
12.8 lbs.
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1100H080
Zoro #
G103642661
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.8 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
110 in

Details

Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Weight
12.8 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Number of Teeth
220
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Industry Number
D1100H080
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 110 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.