
Shop BESTORQ
See all product information
Double Side Timing Belt Model D1100H600 - 110 in Outside Length - 6 in Top Width
Mfr # D1100H600
Zoro # G503642759
product price:Â $657.99
/ea
Free Shipping & Returns
Key Features
Top Width
6 in
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1100H600
Zoro #
G503642759
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 in
Height
0.23 in
Pitch Length
110 in
Belt Trade Size
H
Details
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Number of Ribs
1
Weight
95.7 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
D1100H600
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
220
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6 inches Material: Rubber Number of Ribs: 1 Pitch Length: 110 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.