
Double Side Timing Belt Model D1120-8M-200 - 45.35 in Outside Length - 7.87 in Top Width
Mfr # D1120-8M-200
Zoro # G003617585
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.325 in
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1120-8M-200
Zoro #
G003617585
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.325 in
Pitch Length
1120 mm
Belt Trade Size
D8M
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
140
Belt Material
Neoprene/Chloroprene Polymer
Pitch
8 mm
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
D1120-8M-200
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 44.09inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.