
Double Side Timing Belt Model D1140H042 - 114 in Outside Length - 0.42 in Top Width
Mfr # D1140H042
Zoro # G403643252
product price:Â $55.15
/eaKey Features
Top Width
0.42 in
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
6.9 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1140H042
Zoro #
G403643252
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.42 in
Height
0.23 in
Pitch Length
114 in
Belt Trade Size
H
Details
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
6.9 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Number of Teeth
228
Tooth Location
Two Sides
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
D1140H042
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.42 inches Material: Rubber Number of Ribs: 1 Pitch Length: 114 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.