Shop BESTORQ

Double Side Timing Belt Model D1140H125 - 114 in Outside Length - 1.25 in Top Width

  • Mfr # D1140H125

  • Zoro # G503643770


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
D1140H125
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1140H125
Zoro #
G503643770
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
1.25 in
Pitch Length
114 in
Height
0.23 in

Details

Item
Timing Belt
Industry Number
D1140H125
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
228
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
20.7 lbs.
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.25 inches Material: Rubber Number of Ribs: 1 Pitch Length: 114 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.