Shop BESTORQ

Double Side Timing Belt Model D1150-5M-15 - 45.28 in Outside Length - 0.59 in Top Width

  • Mfr # D1150-5M-15

  • Zoro # G803618683


product price:  $44.15
/ea

Key Features

Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Weight
0.2 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1150-5M-15
Zoro #
G803618683
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.2 in
Belt Trade Size
D5M
Pitch Length
1150 mm

Details

Gearbelt Type
Double Side Timing Belt
Weight
0.2 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Industry Number
D1150-5M-15
Number of Teeth
230

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45.28inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.