Double Side Timing Belt Model D1160-8M-125 - 45.67 in Outside Length - 4.92 in Top Width

  • Mfr # D1160-8M-125

  • Zoro # G003619183


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Top Width
4.92 in
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Height
0.325 in
Weight
3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1160-8M-125
Zoro #
G003619183
UPC #
-
Country of Origin
China

Dimensions

Top Width
4.92 in
Height
0.325 in

Details

Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
3 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45.67inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.