Shop BESTORQ
See all product information
Double Side Timing Belt Model D1180H032 - 118 in Outside Length - 0.32 in Top Width
Mfr # D1180H032
Zoro # G803644040
product price:Â $45.25
/eaKey Features
Top Width
0.32 in
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1180H032
Zoro #
G803644040
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.32 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
118 in
Details
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
5.5 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Pitch
1/2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
D1180H032
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
236
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.32 inches Material: Rubber Number of Ribs: 1 Pitch Length: 118 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.