Shop BESTORQ

Double Side Timing Belt Model D1200-8M-06 - 47.24 in Outside Length - 0.24 in Top Width

  • Mfr # D1200-8M-06

  • Zoro # G203619259


product price:  $22.65
/ea

Key Features

Top Width
6 mm
Standards
RMA
Temp. Range
-30 F to 160 F
Height
0.325 in
Weight
0.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1200-8M-06
Zoro #
G203619259
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.325 in
Pitch Length
1200 mm
Belt Trade Size
D8M

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Number of Teeth
150
Pitch
8 mm
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
D1200-8M-06
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 47.24inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.