Shop BESTORQ
See all product information
Double Side Timing Belt Model D1200-8M-150 - 47.24 in Outside Length - 5.91 in Top Width
Mfr # D1200-8M-150
Zoro # G203618719
product price:Â $381.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Application
Heavy Duty General Application
Number of Ribs
1
Weight
4 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1200-8M-150
Zoro #
G203618719
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
1200 mm
Details
Application
Heavy Duty General Application
Number of Ribs
1
Weight
4 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
D1200-8M-150
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
150
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.91 inches Material: Rubber Number of Ribs: 1 Pitch Length: 47.24inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.