Shop BESTORQ

Double Side Timing Belt Model D1224-8M-15 - 48.19 in Outside Length - 0.59 in Top Width

  • Mfr # D1224-8M-15

  • Zoro # G603618951


product price:  $45.69
/ea

Key Features

Top Width
15 mm
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1224-8M-15
Zoro #
G603618951
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
1224 mm

Details

Standards
RMA
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
153
Tooth Location
Two Sides
Item
Timing Belt
Pitch
8 mm
Industry Number
D1224-8M-15

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 48.19inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.